Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 69836 AZ-X Fiber Disc 9-1/8" x 7/8" 36 Grit Zirconium - Pkg Qty 100

United Abrasives - Sait 69836 AZ-X Fiber Disc 9-1/8" x 7/8" 36 Grit Zirconium - Pkg Qty 100

Item #: WBB2233053

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 24
  • 36

36

$2.89 ea.

Price: $289.00 / Pkg of 100

Save $14.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 50182 AZ-X Fiber Disc 9-1/8" x 7/8" 36 Grit Zirconium

Economical zirconium grain - fast grinding. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALZirconium
  • GRIT36
  • GRADEExtra Coarse
  • DIAMETER INCHES9-1/8
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM6500
  • BACKING MATERIALVulcanized Fiber
  • BONDING TYPEResin
  • SERIESAZ-X
  • UPC699053698366
  • TOOL COMPATIBILITYAngle Grinders
  • DISC TYPEFiber Disc
  • SUGGESTED USEStainless, Metal
  • MANUFACTURERS PART NUMBER69836
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 69836 AZ-X Fiber Disc 9-1/8" x 7/8" 36 Grit Zirconium - Pkg Qty 100

United Abrasives - Sait 69836 AZ-X Fiber Disc 9-1/8" x 7/8" 36 Grit Zirconium - Pkg Qty 100

Item #: WBB2233053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant