Fiber Discs
Grit
Diameter
Length
Color
Price
United Abrasives - Sait 52893 3A Fiber Disc 4-1/2" x 7/8" 80 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
80
Center Hole Diameter
7/8 in
United Abrasives - Sait 52891 3A Fiber Disc 4-1/2" x 7/8" 50 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
50
Center Hole Diameter
7/8 in
United Abrasives - Sait 69336 AZ-X Fiber Disc 5" x 7/8" 36 Grit Zirconium - Pkg Qty 100
Diameter
5 in
Abrasive Material
Zirconium
Grit
36
Center Hole Diameter
7/8 in
CGW Abrasives 59801 Premium Resin Fibre Discs 4-1/2" x 7/8" 24 Grit Ceramic - Pkg Qty 25
Diameter
4-1/2 in
Abrasive Material
Ceramic Grain
Grit
24
Center Hole Diameter
7/8 in
United Abrasives - Sait 52810 3A Fiber Disc 5" x 7/8" 36 Grit Aluminum Oxide - Pkg Qty 100
Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
7/8 in
United Abrasives - Sait 52895 3A Fiber Disc 4-1/2" x 7/8" 120 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
120
Center Hole Diameter
7/8 in