Fiber Discs
Availability
Free Shipping
Special Price
Diameter
Grit
Brand
Disc Type
Length
Color
Price
United Abrasives - Sait 52891 3A Fiber Disc 4-1/2" x 7/8" 50 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
50
Center Hole Diameter
7/8 in
3M™ Fiber Disc 982C 5" x 7/8" Precision Shaped Ceramic Grain 36+ Grit - Pkg Qty 25
Diameter
5 in
Abrasive Material
Ceramic Grain
Grit
36
Center Hole Diameter
7/8 in
United Abrasives - Sait 52813 3A Fiber Disc 5" x 7/8" 80 Grit Aluminum Oxide - Pkg Qty 100
Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
80
Center Hole Diameter
7/8 in
United Abrasives - Sait 52893 3A Fiber Disc 4-1/2" x 7/8" 80 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
80
Center Hole Diameter
7/8 in
United Abrasives - Sait 52894 3A Fiber Disc 4-1/2" x 7/8" 100 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
100
Center Hole Diameter
7/8 in
Diameter
5 in
Abrasive Material
Ceramic Grain
Grit
60
Center Hole Diameter
7/8 in
Diameter
5 in
Abrasive Material
Zirconia
Grit
50
Center Hole Diameter
7/8 in
United Abrasives - Sait 51036 2A Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
7/8 in
Diameter
4 in
Abrasive Material
Zirconia
Grit
50
Center Hole Diameter
5/8 in
CGW Abrasives 72070 Unitzed Economy Fiberglass Disc 4-1/2" x 7/8" Very Fine Aluminum Oxide - Pkg Qty 10
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Center Hole Diameter
7/8 in
Grade
Very Fine
CGW Abrasives 48012 Resin Fibre Disc 4-1/2" DIA 36 Grit Aluminum Oxide - Pkg Qty 25
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
7/8 in
Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
7/8 in
VSM Resin Fiber Disc, 88642, Aluminum Oxide, 4 1/2" X 7/8", 120 Grit - Pkg Qty 50
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
120
Center Hole Diameter
7/8 in
Diameter
5 in
Abrasive Material
Ceramic Grain
Grit
80
Center Hole Diameter
7/8 in
Diameter
4-1/2 in
Abrasive Material
Ceramic Grain
Grit
80
Center Hole Diameter
7/8 in
Diameter
4-1/2 in
Abrasive Material
Ceramic Grain
Grit
24
Center Hole Diameter
7/8 in
Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
7/8 in
Diameter
4-1/2 in
Abrasive Material
Ceramic Grain
Grit
36
Center Hole Diameter
7/8 in
Diameter
7 in
Abrasive Material
Zirconia
Grit
60
Center Hole Diameter
7/8 in
United Abrasives - Sait 53060 2A Fiber Disc 5" x 7/8" 60 Grit Aluminum Oxide - Pkg Qty 100
Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
60
Center Hole Diameter
7/8 in
United Abrasives - Sait 50013 2A Fiber Disc 4-1/2" x 7/8" 60 Grit Aluminum Oxide - Pkg Qty 25
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
60
Center Hole Diameter
7/8 in
Norton 66623395005 Neon Fiber Disc 4" x 5/8" Aluminum Oxide 100 Grit - Pkg Qty 10
Diameter
4 in
Abrasive Material
Aluminum Oxide
Grit
100
Center Hole Diameter
5/8 in
3M™ Cubitron™ II Roloc™ Fibre Disc TR 982C 3" DIA 36 Grit Ceramic Grain - Pkg Qty 200
Diameter
3 in
Abrasive Material
Ceramic Grain
Grit
36
Grade
Extra Coarse
CGW Abrasives 72073 Unitzed Economy Fiberglass Disc 4-1/2" x 5/8-11" Fine Aluminum Oxide - Pkg Qty 10
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Center Hole Diameter
5/8-11 in
Grade
Fine
Norton 66623395021 Neon Fiber Disc 5" x 7/8" Aluminum Oxide 100 Grit - Pkg Qty 10
Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
100
Center Hole Diameter
7/8 in
Diameter
4 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
5/8 in
CGW Abrasives 59801 Premium Resin Fibre Discs 4-1/2" x 7/8" 24 Grit Ceramic - Pkg Qty 25
Diameter
4-1/2 in
Abrasive Material
Ceramic Grain
Grit
24
Center Hole Diameter
7/8 in
Norton 69957398015 Neon Fiber Disc 9-1/8" x 7/8" Seeded Gel Ceramic 24 Grit - Pkg Qty 25
Diameter
9-1/8 in
Abrasive Material
Seeded Gel Ceramic
Grit
24
Center Hole Diameter
7/8 in
Norton 66254425332 Neon Fiber Disc 4-1/2" x 7/8" Seeded Gel Ceramic 120 Grit - Pkg Qty 25
Diameter
4-1/2 in
Abrasive Material
Seeded Gel Ceramic
Grit
120
Center Hole Diameter
7/8 in
United Abrasives - Sait 52810 3A Fiber Disc 5" x 7/8" 36 Grit Aluminum Oxide - Pkg Qty 100
Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
7/8 in
United Abrasives - Sait 52424 AO Fiber Disc 4-1/2" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
24
Center Hole Diameter
7/8 in
United Abrasives - Sait 53036 2A Fiber Disc 5" x 7/8" 36 Grit Aluminum Oxide - Pkg Qty 100
Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
7/8 in
United Abrasives - Sait 52890 3A Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
7/8 in
United Abrasives - Sait 52812 3A Fiber Disc 5" x 7/8" 60 Grit Aluminum Oxide - Pkg Qty 100
Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
60
Center Hole Diameter
7/8 in
United Abrasives - Sait 52724 AO Fiber Disc 7" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 100
Diameter
7 in
Abrasive Material
Aluminum Oxide
Grit
24
Center Hole Diameter
7/8 in
United Abrasives - Sait 52450 AO Fiber Disc 4-1/2" x 7/8" 50 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
50
Center Hole Diameter
7/8 in
United Abrasives - Sait 51050 2A Fiber Disc 4-1/2" x 7/8" 50 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
50
Center Hole Diameter
7/8 in
3M Flap Disc 769F, 05928, T27, 5" x 7/8 in, 120+ FY YF-weight, 10 Per Case - Pkg Qty 10
Diameter
5 in
Abrasive Material
Zirconia
Grit
120
Center Hole Diameter
7/8 in
3M Flap Disc 769F, 05929, T29, 5" x 7/8 in, 120+ YF-weight, 10 Per Case - Pkg Qty 10
Diameter
5 in
Abrasive Material
Zirconia
Grit
120
Center Hole Diameter
7/8 in
United Abrasives - Sait 52460 AO Fiber Disc 4-1/2" x 7/8" 60 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
60
Center Hole Diameter
7/8 in
3M™ Fiber Disc 987C 7" x 7/8" Precision Shaped Ceramic Grain 60+ Grit - Pkg Qty 100
Diameter
7 in
Abrasive Material
Ceramic Grain
Grit
60
Center Hole Diameter
7/8 in
Diameter
7 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
7/8 in