Fiber Discs
Availability
Free Shipping
Special Price
Brand
Grit
Length
Color
Price
Related Products
United Abrasives - Sait 50273 Z Fiber Disc 4-1/2" x 7/8" 36 Grit Zirconium Zirconium grain - premium, closed coat structure for aggressive stock removal and long life. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
Engineered for ultra-rapid cut on carbon steel, 3M™ Fibre Disc 782C features 3M Precision Shaped Grain (PSG). With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending and finish refinement. Made In The USA. Used in Applications such as High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Weld Removal & Finishing, Edge Beveling, Weld Grinding.
United Abrasives - Sait 50206 AO Fiber Disc 7" x 7/8" 50 Grit Aluminum Oxide Economical aluminum oxide grain for general grinding. Open coat structure prevents loading, fast material removal. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
Engineered for ultra-rapid cut, 3M™ Roloc™ Fibre Disc 787C features 3M Precision Shaped Grain (PSG). With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys. Made In The USA. Used in Applications such as High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Weld Removal & Finishing, Edge Beveling, Weld Grinding.
United Abrasives - Sait 50224 7A-S Fiber Disc 4-1/2" x 7/8" 80 Grit Ceramic Economical Ceramic blend fiber disc, closed coat. Fast aggressive stock removal. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.