Take 15% off your entire order!

Offer applied at checkout

Superior Abrasives 51457B Condition Disc Hook and Loop 5" Aluminum Oxide Coarse - Pkg Qty 20

Superior Abrasives 51457B Condition Disc Hook and Loop 5" Aluminum Oxide Coarse - Pkg Qty 20

Item #: WBB2265543

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Aluminum Oxide
  • Aluminum Oxide w/Ceramic Grinding Aid

Aluminum Oxide

$3.68 ea.

Price: $73.60 / Pkg of 20

Save $3.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Superior Abrasives 51457B Condition Disc Hook and Loop 5" Aluminum Oxide Coarse

Surface Conditioning Disc
  • Aluminum Oxide
  • 5" Diameter
  • Removable 7/8" Arbor Hole
  • Grind Duty for more aggressive cut
  • Hook & Loop Attachment Type
  • Coarse Grit


Product Specifications

  • BRANDSuperior Abrasives
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT--
  • GRADECoarse
  • DIAMETER INCHES5
  • ATTACHMENT TYPEHook and Loop
  • MAXIMUM RPM7000
  • COLORBrown
  • TOOL COMPATIBILITYRight Angle Grinders
  • PRODUCT TYPENon-Woven Hook and Loop Disc
  • PACKAGE QUANTITY20
  • DISC TYPEHook & Loop Disc
  • MANUFACTURERS PART NUMBER51457B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Superior Abrasives 27147 Condition Disc Hook and Loop 5" Aluminum Oxide Coarse - Pkg Qty 20

Item #: B2266105

Not Yet Rated

Usually ships in 1 to 4 days

$68.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Superior Abrasives 51457B Condition Disc Hook and Loop 5" Aluminum Oxide Coarse - Pkg Qty 20

Superior Abrasives 51457B Condition Disc Hook and Loop 5" Aluminum Oxide Coarse - Pkg Qty 20

Item #: WBB2265543

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant