Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 52949 Metallurgical Sanding Disc 8" Dia. 320 Grit  Silicon Carbide PSA Backing - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

CGW Abrasives 52949 Metallurgical Sanding Disc 8" Dia. 320 Grit Silicon Carbide PSA Backing - Pkg Qty 100

Item #: WBB2219049

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.68 each

Sold in packages of 100

Price: $68.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 52949 Metallurgical Sanding Disc 8" Dia. 320 Grit Silicon Carbide PSA Backing

For preparation of metallurgical samples including most metal and alloys.

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT320
    • GRADESuper Fine
    • DIAMETER INCHES8
    • BACKING MATERIALPSA
    • UPC655332529493
    • DISC TYPEPSA Disc
    • MANUFACTURERS PART NUMBER52949

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed