Take 15% off your entire order!

Offer applied at checkout

CGW Abrasives 52954 Metallurgical Sanding Disc 12" Dia. 180 Grit  Silicon Carbide PSA Backing - Pkg Qty 100

CGW Abrasives 52954 Metallurgical Sanding Disc 12" Dia. 180 Grit Silicon Carbide PSA Backing - Pkg Qty 100

Item #: WBB2219062

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Superior Abrasives
  • CGW Abrasives
  • United Abrasives-Sait

CGW Abrasives

  • SELECT
  • Aluminum Oxide
  • Silicon Carbide

Silicon Carbide

  • SELECT
  • 150
  • 180
  • 220
  • 240
  • 320

180

$1.61 ea.

Price: $161.00 / Pkg of 100

Save $8.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CGW Abrasives 52954 Metallurgical Sanding Disc 12" Dia. 180 Grit Silicon Carbide PSA Backing

For preparation of metallurgical samples including most metal and alloys.

Product Specifications

  • BRANDCGW Abrasives
  • ABRASIVE MATERIALSilicon Carbide
  • GRIT180
  • GRADEVery Fine
  • DIAMETER INCHES12
  • BACKING MATERIALPSA
  • UPC655332529547
  • DISC TYPEPSA Disc
  • MANUFACTURERS PART NUMBER52954
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CGW Abrasives 52954 Metallurgical Sanding Disc 12" Dia. 180 Grit  Silicon Carbide PSA Backing - Pkg Qty 100

CGW Abrasives 52954 Metallurgical Sanding Disc 12" Dia. 180 Grit Silicon Carbide PSA Backing - Pkg Qty 100

Item #: WBB2219062

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant