discount codeFree shipping over 300

Applied at checkout

CGW Abrasives 59540 Quick Change Disc 3" TR 60 Grit Aluminum Oxide - Pkg Qty 25

CGW Abrasives 59540 Quick Change Disc 3" TR 60 Grit Aluminum Oxide - Pkg Qty 25

Item #: WBB2218982

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Ceramic Grain
  • Zirconia
  • Aluminum Oxide

Aluminum Oxide

  • SELECT
  • 20000
  • 24000
  • 25000

20000

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $0.62

$0.48 ea.

Clearance Price: $12.00 / Pkg of 25

Quantity

Popular item in this category

Customers Also Viewed

CGW Abrasives 59540 Quick Change Disc 3" TR 60 Grit Aluminum Oxide

Strong 2-ply design for flat or contoured work. Easy roll-on attachment. Automated spin-weld attachment process for fast and secure fastening.

Product Specifications

  • BRANDCGW Abrasives
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT60
  • GRADEMedium
  • DIAMETER INCHES3
  • ATTACHMENT TYPETR
  • MAXIMUM RPM20000
  • UPC655332595405
  • DISC TYPEQuick Change Disc
  • MANUFACTURERS PART NUMBER59540
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CGW Abrasives 59540 Quick Change Disc 3" TR 60 Grit Aluminum Oxide - Pkg Qty 25

CGW Abrasives 59540 Quick Change Disc 3" TR 60 Grit Aluminum Oxide - Pkg Qty 25

Item #: WBB2218982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top