
CGW Abrasives 59543 Quick Change Disc 3" TR 120 Grit Aluminum Oxide - Pkg Qty 25
Item #: WBB2218974
Not Yet Rated
Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Ceramic Grain
- Aluminum Oxide
Aluminum Oxide
- SELECT
- 20000
- 25000
20000
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $0.58
$0.40 ea.
Clearance Price: $10.00 / Pkg of 25
Customers Also Viewed
Strong 2-ply design for flat or contoured work. Easy roll-on attachment. Automated spin-weld attachment process for fast and secure fastening.
Product Specifications
- BRANDCGW Abrasives
- ABRASIVE MATERIALAluminum Oxide
- GRIT120
- GRADEFine
- DIAMETER INCHES3
- ATTACHMENT TYPETR
- MAXIMUM RPM20000
- UPC655332595436
- TOOL COMPATIBILITYDie Grinders
- DISC TYPEQuick Change Disc
- MANUFACTURERS PART NUMBER59543
There are no questions for this product.

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00

CGW Abrasives 59543 Quick Change Disc 3" TR 120 Grit Aluminum Oxide - Pkg Qty 25
$0.4
- Product Information
- Customer Review
- Product Q&A
- Accessories