Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Stikit™ Green Disc Roll D/F 01561 5" Dia. Aluminum Oxide 80 100 discs per roll - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 982 items in product family

3M™ Stikit™ Green Disc Roll D/F 01561 5" Dia. Aluminum Oxide 80 100 discs per roll - Pkg Qty 10

Item #: WBB1903499

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$108.95 each

Sold in packages of 10

Price: $1,089.50
Product Information
Customer Review
Product Q&A
Accessories
3M™ Stikit™ Green Disc Roll D/F 01561 5" Dia. Aluminum Oxide 80 100 discs per roll

Our 3M™ Stikit™ Green Disc Roll contains durable, fast-cutting abrasive discs for aggressive collision repair jobs. Discs feature fast-cutting aluminum oxide abrasive built on D-weight paper backing. Multi-hole construction helps clear dust from the disc surface. Stikit™ discs feature adhesive backing for fast, easy changeout.

Applications are Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge.

Industries Include Automotive.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES5
    • MAX RPM--
    • BACKING WEIGHTD Weight
    • COLORGreen
    • SERIES246U
    • MANUFACTURER ID60010005852
    • UPC00051131015616
    • APPLICATIONFeatheredging, Filler Shaping, Paint Removal, Rough Feather Edge
    • MANUFACTURERS PART NUMBER60010005852
    • TRADEMARK NAME 2Stikit™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!