
3M™ Stikit™ Paper Disc Roll 363I 6" X NH Aluminum Oxide 80 100 discs per roll
Item #: WBB1903517
Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Aluminum Oxide
- Silicon Carbide
Aluminum Oxide
- SELECT
- 60
- 80
- P80
80
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $85.95
Clearance Price: $62.95
Customers Also Viewed
3M™ Stikit™ Paper Disc Roll 363I offers heavy duty paper discs capable of medium stock removal and consistent finishing on both wood and metal, with convenient adhesive backing ready for quick and easy attachment to a Stikit backup pad (sold separately), eliminating the need for disc liners. Standard and dust-free versions are available.
Product Specifications
- BRAND3M
- ABRASIVE MATERIALAluminum Oxide
- GRIT80
- GRADEMedium
- DIAMETER INCHES6
- BACKING MATERIALPaper
- BACKING WEIGHTF Weight
- COAT TYPEClosed
- COLORGold
- SERIES363I
- MANUFACTURER ID60010007908
- UPC00051144217939
- APPLICATIONAoem Finish Prep/Repair, Blending, Finishing, Orbital Sanding
- TOOL COMPATIBILITYRandom Orbital Sanders
- DISC TYPEPSA Disc
- TRADEMARK NAME 2Stikit
- MANUFACTURERS PART NUMBER60010007908
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: April 21, 2016
There are no questions for this product.

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00

3M™ Stikit™ Paper Disc Roll 363I 6" X NH Aluminum Oxide 80 100 discs per roll
$62.95
- Product Information
- Customer Review
- Product Q&A
- Accessories