Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Stikit™ Film D/F Disc Roll 261L 5" X NH Aluminum Oxide P100 250 discs per roll - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 864 items in product family

3M™ Stikit™ Film D/F Disc Roll 261L 5" X NH Aluminum Oxide P100 250 discs per roll - Pkg Qty 2

Item #: WBB1903609

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$175.95 each

Sold in packages of 2

Price: $351.90
Product Information
Customer Review
Product Q&A
3M™ Stikit™ Film D/F Disc Roll 261L 5" X NH Aluminum Oxide P100 250 discs per roll

3M™ Stikit™ Film Disc Roll 261L discs feature an open coat aluminum oxide abrasive on a flexible, water-resistant film backing for orbital sanding applications on a wide variety of woods. Convenient Stikit™ discs are ideal for high volume, quick-change operations.

Applications are Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.

Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP100
    • GRADEFine
    • DIAMETER INCHES5
    • MAX RPM--
    • BACKING MATERIALFilm
    • BACKING WEIGHT3MIL
    • COAT TYPEOpen
    • COLORMaroon
    • SERIES261L
    • MANUFACTURER ID60010009086
    • UPC00051144815579
    • APPLICATIONOrbital Sanding
    • TOOL COMPATIBILITYRandom Orbital Sanders
    • MANUFACTURERS PART NUMBER60010009086
    • TRADEMARK NAME 2Stikit™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!