Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Stikit™ Gold Paper Disc Roll 216U 5" X NH Aluminum Oxide P120 125 discs per roll

Rollover image to zoom in

Click image to enlarge

See all 982 items in product family

3M™ Stikit™ Gold Paper Disc Roll 216U 5" X NH Aluminum Oxide P120 125 discs per roll

Item #: WBB1903680

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
3M™ Stikit™ Gold Paper Disc Roll 216U 5" X NH Aluminum Oxide P120 125 discs per roll

The 3M™ Stikit™ Gold Paper Disc Roll 216U is designed for convenience, combining open coat aluminum oxide discs with a handy adhesive backing ready for quick attachment to a Stikit backup pad (sold separately). Our disc roll makes the discs easy to grab while eliminating the use of disc liners.

Designed for use with a random orbital sander, our discs are made of long-lasting aluminum oxide abrasive grains on a light A-weight paper backing suitable for lightweight sanding and finishing. The open coat and load-resistant coating help prevent loading for a longer service life, and make 3M™ Stikit™ Gold Paper Disc Roll 216U discs well-suited for general sanding and finishing applications on a variety of substrates, including paint, primer, wood, metal, plastic, and composites, including fiberglass. 3M™ Stikit™ discs are designed to handle a wide range of sanding and finishing needs. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to the backup pad, and remove cleanly, leaving an uncontaminated surface for the next disc. A Stikit disc should be used in conjunction with a Stikit backup pad (also called a disc pad and sold separately) that is attached to a random orbital sander. Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, which can quickly make the disc ineffective. Open coat construction means the abrasive grains are spaced so that dust and debris can collect in the spaces rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, for faster results.

Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding.

Industries Include AOEM, Marine.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP120
    • GRADEFine
    • DIAMETER INCHES5
    • MAX RPM--
    • BACKING MATERIALPaper
    • BACKING WEIGHTA Weight
    • COAT TYPEOpen
    • COLORGold
    • SERIES216U
    • MANUFACTURER ID60070010867
    • UPC00051111499115
    • APPLICATIONAoem Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding
    • TOOL COMPATIBILITYRandom Orbital Sanders
    • MANUFACTURERS PART NUMBER60070010867
    • TRADEMARK NAME 2Stikit™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed