
3M™ Stikit™ Film Disc Roll 375L 5" X NH Aluminum Oxide P240 100 discs per roll - Pkg Qty 4
Item #: WBB1903444
Not Yet Rated
Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- United Abrasives-Sait
- 3M
- Superior Abrasives
- Norton
3M
- SELECT
- Aluminum Oxide
- Silicon Carbide
- Ceramic Grain
Aluminum Oxide
- SELECT
- 150
- 180
- 240
- 320
- P180
- P150
- P220
- P500
- P400
- P240
- P320
- P280
- --
- 220
- 280
P240
Customers Also Viewed
3M™ Stikit™ Film Disc Roll 375L discs feature a premium aluminum oxide, load resistant, pressure sensitive abrasive product constructed on a durable film backing. This range of versatile discs are designed and configured to achieve a uniform, fine finish on metal, wood, composites or paint.
Product Specifications
- BRAND3M
- ABRASIVE MATERIALAluminum Oxide
- GRITP240
- GRADEVery Fine
- DIAMETER INCHES5
- BACKING MATERIALFilm
- COLORReddish Brown
- SERIES375L
- MANUFACTURER ID60410012631
- UPC00051115667992
- APPLICATIONAoem Finish Prep/Repair, Defect Repair/Leveling, Finishing, Orbital Sanding
- TOOL COMPATIBILITYRandom Orbital Sanders
- DISC TYPEPSA Disc
- TRADEMARK NAME 2Stikit
- MANUFACTURERS PART NUMBER60410012631
There are no questions for this product.

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens
Item #: B554075
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$2.95

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen
Item #: 754250L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$29.95

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50
Item #: B297806
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50
Item #: B297783
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50

3M™ Stikit™ Film Disc Roll 375L 5" X NH Aluminum Oxide P240 100 discs per roll - Pkg Qty 4
$43.95
- Product Information
- Customer Review
- Product Q&A
- Accessories