Take 15% off your entire order!

Offer applied at checkout

3M™ Stikit™ Film Disc Roll 375L 5" X NH Aluminum Oxide P320 100 discs per roll - Pkg Qty 4

3M™ Stikit™ Film Disc Roll 375L 5" X NH Aluminum Oxide P320 100 discs per roll - Pkg Qty 4

Item #: WBB1903563

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • United Abrasives-Sait
  • 3M™
  • Superior Abrasives
  • Norton

3M™

  • SELECT
  • Aluminum Oxide
  • Silicon Carbide
  • Ceramic Grain

Aluminum Oxide

  • SELECT
  • 150
  • 180
  • 240
  • 320
  • P180
  • P150
  • P220
  • P500
  • P400
  • P240
  • P320
  • P280
  • --
  • 220
  • 280

P320

$42.95 ea.

Price: $171.80 / Pkg of 4

Save $8.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Stikit™ Paper Disc Roll 426U 5" X NH Silicon Carbide 320 175 discs per roll

3M™ Stikit™ Paper Disc Roll 426U 5" X NH Silicon Carbide 320 175 discs per roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Stikit™ Paper Disc Roll 236U 5" X NH Aluminum Oxide P80 100 discs per roll

3M™ Stikit™ Paper Disc Roll 236U 5" X NH Aluminum Oxide P80 100 discs per roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Stikit™ Film Disc Roll 375L 5" X NH Aluminum Oxide P320 100 discs per roll

3M™ Stikit™ Film Disc Roll 375L discs feature a premium aluminum oxide, load resistant, pressure sensitive abrasive product constructed on a durable film backing. This range of versatile discs are designed and configured to achieve a uniform, fine finish on metal, wood, composites or paint.

Product Specifications

  • BRAND3M™
  • ABRASIVE MATERIALAluminum Oxide
  • GRITP320
  • GRADEVery Fine
  • DIAMETER INCHES5
  • BACKING MATERIALFilm
  • COLORReddish Brown
  • SERIES375L
  • MANUFACTURER ID60410012656
  • UPC00051115668012
  • APPLICATIONAoem Finish Prep/Repair, Defect Repair/Leveling, Finishing, Orbital Sanding
  • TOOL COMPATIBILITYRandom Orbital Sanders
  • DISC TYPEPSA Disc
  • TRADEMARK NAME 2Stikit™
  • MANUFACTURERS PART NUMBER60410012656
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Item #: B554075

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.95

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Item #: 754250L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

Item #: B297806

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

Item #: B297783

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Stikit™ Film Disc Roll 375L 5" X NH Aluminum Oxide P320 100 discs per roll - Pkg Qty 4

3M™ Stikit™ Film Disc Roll 375L 5" X NH Aluminum Oxide P320 100 discs per roll - Pkg Qty 4

Item #: WBB1903563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant