Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Stikit™ Film Disc Roll 375L 6" X NH Aluminum Oxide P100 100 discs per roll

Rollover image to zoom in

Click image to enlarge

See all 263 items in product family

3M™ Stikit™ Film Disc Roll 375L 6" X NH Aluminum Oxide P100 100 discs per roll

Item #: WBB1903706

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.57 Save up to 4%
Price: $ 56.95
Product Information
Customer Review
Product Q&A
3M™ Stikit™ Film Disc Roll 375L 6" X NH Aluminum Oxide P100 100 discs per roll

3M™ Stikit™ Film Disc Roll 375L discs feature a premium aluminum oxide, load resistant, pressure sensitive abrasive product constructed on a durable film backing.  This range of versatile discs are designed and configured to achieve a uniform, fine finish on metal, wood, composites or paint.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP100
    • GRADEFine
    • DIAMETER INCHES6
    • MAX RPM--
    • BACKING MATERIALFilm
    • COLORReddish Brown
    • SERIES375L
    • MANUFACTURER ID60410012680
    • UPC00051115668043
    • APPLICATIONAoem Finish Prep/Repair, Defect Repair/Leveling, Finishing, Orbital Sanding
    • TOOL COMPATIBILITYRandom Orbital Sanders
    • DISC TYPEPSA Disc
    • MANUFACTURERS PART NUMBER60410012680
    • TRADEMARK NAME 2Stikit™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed