Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Stikit™ Gold Disc Roll D/F 6" Dia. Aluminum Oxide P100 125 discs per roll

Rollover image to zoom in

Click image to enlarge

See all 263 items in product family

3M™ Stikit™ Gold Disc Roll D/F 6" Dia. Aluminum Oxide P100 125 discs per roll

Item #: WBB1903458

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $92.57 Save up to 8%
Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
3M™ Stikit™ Gold Disc Roll D/F 6" Dia. Aluminum Oxide P100 125 discs per roll

Used for shaping plastic filler, removing paint around damaged area and scratch refinement of bare metal. Can also be used for fine featheredging or last final sanding step before priming.

Applications are Primer Sanding, Rough Feather Edge.

Industries Include Automotive.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP100
    • GRADEFine
    • DIAMETER INCHES6
    • MAX RPM--
    • BACKING WEIGHTA Weight
    • COLORGold
    • SERIES01642
    • MANUFACTURER ID60440193443
    • UPC00051131016422
    • APPLICATIONPrimer Sanding, Rough Feather Edge
    • DISC TYPEPSA Disc
    • MANUFACTURERS PART NUMBER60440193443
    • TRADEMARK NAME 2Stikit™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed