Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Trizact™ Finesse-it™ Film Disc Roll 464LA 1-1/4" x NH A3 500 discs per roll - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

3M™ Trizact™ Finesse-it™ Film Disc Roll 464LA 1-1/4" x NH A3 500 discs per roll - Pkg Qty 4

Item #: WBB1903584

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$295.95 each

Sold in packages of 4

Price: $1,183.80
Product Information
Customer Review
Product Q&A
Accessories
3M™ Trisect™ Finesse-it™ Film Disc Roll 464LA 1 1/4" x NH Silicon Carbide A3 500 discs per roll

We constructed 3M™ Trisect™ Finesse-it™ Film Disc 464LA with a revolutionary surface topography that channels sanding debris away from the disc, significantly reducing the chance of loading and extending the life of the disc.

The secret behind the longer life and faster cut of our 3M™ Trisect™ Finesse-it™ Film Disc 464LA lies in the precise, microreplicated system of channels that move sanding debris away from the disc. This prevents debris from building up between the abrasive structures, allowing fresh mineral to be continually exposed to the work piece. Unlike conventional abrasives, 3M™ Trisect™ abrasive starts sharp and stays sharp, resulting in more predictable finishes and improved, consistent quality. 3M™ Trisect™ abrasive discs can last up to five times longer than conventional discs and provide precise finish control. Three-dimensional structures uniformly distributed over the entire surface of Trisect abrasives ensure consistent performance and eliminate disc-to-disc variation. Our film discs are perfect for finishing, defect repair and leveling, when you're working on paint, clear coat and plastic defect removal. The precisely graded mineral helps reduce processing steps and produces a high gloss level. Very little water is needed, making the process easy and efficient. The extended life of the film disc, paired with its fast and consistent cut, make it the perfect aid for speedy repairs.

Applications are AOEM Finish Prep/Repair, Buffing & Polishing, Defect Repair/Leveling, Finishing.

Industries Include AOEM, Paint Preparation, Transportation & Heavy Equipment.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALSilicon Carbide
    • GRITA3
    • GRADESuper Fine
    • DIAMETER INCHES1-1/4
    • MAX RPM--
    • BACKING MATERIALFilm
    • BACKING WEIGHT3MIL
    • SERIES464LA
    • MANUFACTURER ID60440229239
    • UPC00051141276106
    • APPLICATIONAoem Finish Prep/Repair, Buffing, Polishing, Defect Repair/Leveling, Finishing
    • TOOL COMPATIBILITYMini Random Orbital Sanders, Nib Sanders
    • DISC TYPEPSA Disc
    • MANUFACTURERS PART NUMBER60440229239
    • TRADEMARK NAME 2Trizact
    • TRADEMARK NAME 3Finesse-It

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!