Take 15% off your entire order!

Offer applied at checkout

3M™ NX PSA Paper Disc Roll 5" X NH Aluminum Oxide P400 100 discs per roll

3M™ NX PSA Paper Disc Roll 5" X NH Aluminum Oxide P400 100 discs per roll

Item #: WBB1903589

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • United Abrasives-Sait
  • 3M™
  • Superior Abrasives
  • Norton

3M™

  • SELECT
  • Aluminum Oxide
  • Silicon Carbide
  • Ceramic Grain

Aluminum Oxide

  • SELECT
  • 150
  • 180
  • 240
  • 320
  • P180
  • P150
  • P220
  • P500
  • P400
  • P240
  • P320
  • P280
  • --
  • 220
  • 280

P400

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$24.48 up to 9% OFF

Price: $22.25

Save $1.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Roloc™ Disc 361F 3" Diameter TR Aluminum Oxide P120 Grit - Pkg Qty 50

3M™ Roloc™ Disc 361F 3" Diameter TR Aluminum Oxide P120 Grit - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ NX PSA Paper Disc Roll 5" X NH Aluminum Oxide P400 100 discs per roll

3M™ NX PSA Paper Disc Roll discs are ideal for use with hand-held random orbital sanders on a variety of substrates where loading is a concern, and the roll of pressure sensitive adhesive (PSA) discs offers grab-and-go convenience.

Product Specifications

  • BRAND3M™
  • ABRASIVE MATERIALAluminum Oxide
  • GRITP400
  • GRADEVery Fine
  • DIAMETER INCHES5
  • BACKING MATERIALPaper
  • BACKING WEIGHTC Weight
  • COAT TYPEOpen
  • COLORWhite
  • SERIESNX Disc
  • MANUFACTURER ID60440229882
  • UPC00051141276762
  • APPLICATIONBlending, Coating Removal, Finishing, Orbital Sanding
  • TOOL COMPATIBILITYRandom Orbital Sanders
  • DISC TYPEPSA Disc
  • MANUFACTURERS PART NUMBER60440229882
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

$30.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ NX PSA Paper Disc Roll 5" X NH Aluminum Oxide P400 100 discs per roll

3M™ NX PSA Paper Disc Roll 5" X NH Aluminum Oxide P400 100 discs per roll

Item #: WBB1903589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant