Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Stikit™ Paper Disc Roll 426U 5" X NH Silicon Carbide 220 175 discs per roll - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 982 items in product family

3M™ Stikit™ Paper Disc Roll 426U 5" X NH Silicon Carbide 220 175 discs per roll - Pkg Qty 6

Item #: WBB1903701

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.71 each

Sold in packages of 6

Promotion Price: $220.26
Product Information
Customer Review
Product Q&A
Accessories
3M™ Stikit™ Paper Disc Roll 426U 5" X NH Silicon Carbide 220 175 discs per roll

3M™ Stikit™ Paper Disc Roll 426U are multiple sanding discs packaged in a roll for convenience and use in high-production environments and ideal for white wood sanding, sealer sanding, solid surface or where fine finish is critical. The disc itself features silicon carbide abrasive with a load-resistant coating and open coat abrasives that work together to minimize loading.

We chose silicon carbide abrasive, which is fast cutting, creates a smoother finish than aluminum oxide or garnet abrasives, and is effective for finishing on hard woods and solid surfaces. Constructed with A-weight, light paper and a pressure sensitive adhesive (PSA) backing, this disc will flex with the backup pad and flow over contours to produce consistent finishes. The adhesive holds the disc securely during use and provides quick and easy change out for multi-step sanding and finishing processes. These discs are suited for rotary and random orbital sanders. Applications include general sanding, finishing, blending, surface leveling, and prep prior to staining or painting, and bare wood sanding. Sanding discs cut better and last longer when dust isn't loading the cutting surface of the abrasives. Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, which can quickly make the disc ineffective. Open coat construction means the abrasive grains are spaced so that dust and debris can collect in the spaces rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, for faster results. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as white wood sanding, finishing and paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Our 3M™ Stikit™ products are designed to handle a wide range of sanding and finishing needs. These high-quality abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to a backup pad or hand pad, and remove cleanly, leaving an uncontaminated surface for the next disc.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT220
    • GRADEVery Fine
    • DIAMETER INCHES5
    • MAX RPM--
    • BACKING MATERIALPaper
    • BACKING WEIGHTA Weight
    • COAT TYPEOpen
    • COLORGray
    • SERIES426U
    • MANUFACTURER ID60440231276
    • UPC00051141277806
    • APPLICATIONFinishing, Lacquer Sanding, Orbital Sanding, Scuffing, Sealant Removal
    • TOOL COMPATIBILITYRandom Orbital Sanders
    • MANUFACTURERS PART NUMBER60440231276
    • TRADEMARK NAME 2Stikit™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed