
3M™ NX PSA Paper D/F Disc Roll 5" X NH Aluminum Oxide P220 100 discs per roll - Pkg Qty 4
Item #: WBB1903601
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- United Abrasives-Sait
- 3M
- Superior Abrasives
- Norton
3M
- SELECT
- Aluminum Oxide
- Silicon Carbide
- Ceramic Grain
Aluminum Oxide
- SELECT
- 150
- 180
- 240
- 320
- P180
- P150
- P220
- P500
- P400
- P240
- P320
- P280
- --
- 220
- 280
P220
Customers Also Viewed
3M™ NX PSA Paper Disc Roll discs are ideal for use with hand-held random orbital sanders on a variety of substrates where loading is a concern, and the roll of pressure sensitive adhesive (PSA) discs offers grab-and-go convenience.
Applications are Blending, Coating Removal, Finishing, Orbital Sanding, Prepping Metal Prior to Paint, Random Orbital Sanding, Sealant Removal, Varnish Stripping.
Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.
Product Specifications
- BRAND3M
- ABRASIVE MATERIALAluminum Oxide
- GRITP220
- GRADEVery Fine
- DIAMETER INCHES5
- BACKING MATERIALPaper
- BACKING WEIGHTC Weight
- COAT TYPEOpen
- COLORWhite
- SERIESNX Disc
- MANUFACTURER ID60440233637
- UPC00051141280158
- APPLICATIONBlending, Coating Removal, Finishing, Orbital Sanding
- TOOL COMPATIBILITYRandom Orbital Sanders
- DISC TYPEPSA Disc
- MANUFACTURERS PART NUMBER60440233637
There are no questions for this product.

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen
Item #: 754250L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$29.95

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens
Item #: B554075
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$2.95

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50
Item #: B297806
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50
Item #: B297783
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50

3M™ NX PSA Paper D/F Disc Roll 5" X NH Aluminum Oxide P220 100 discs per roll - Pkg Qty 4
$24.75
- Product Information
- Customer Review
- Product Q&A
- Accessories