Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Stikit™ Gold Film Disc Roll 255L 5" X NH Aluminum Oxide P220 125 discs per roll - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 864 items in product family

3M™ Stikit™ Gold Film Disc Roll 255L 5" X NH Aluminum Oxide P220 125 discs per roll - Pkg Qty 4

Item #: WBB1903449

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$61.95 each

Sold in packages of 4

Price: $247.80
Product Information
Customer Review
Product Q&A
3M™ Stikit™ Gold Film Disc Roll 255L 5" X NH Aluminum Oxide P220 125 discs per roll

3M™ Stikit™ Gold Film Disc Roll 255L provides discs that feature aluminum oxide abrasive grain on a film backing for a fast cut-rate and uniform, close-tolerance finish on wood, paint prep, and defect repair applications. Our flexible backing provides a consistent finish and greater tear-resistance than a comparable paper product, making it well-suited for a high-production environment.

Constructed of durable aluminum oxide; works well for most wood species. The open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade and a special loading resistant coating makes this disc a good choice when loading is a problem. The flexible film backing provides a consistent finish and greater tear-resistance than a comparable paper product.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP220
    • GRADEVery Fine
    • DIAMETER INCHES5
    • ATTACHMENT TYPEStikit™
    • MAX RPM-
    • BACKING MATERIALFilm
    • BACKING WEIGHT2MIL
    • COAT TYPEOpen Coat
    • COLORGold
    • SERIES255L
    • MANUFACTURER ID60440256604
    • UPC00051144824663
    • APPLICATIONAOEM Finish Prep/Repair, Finishing, Orbital Sanding, Paint/Lacquer Sanding
    • TOOL COMPATIBILITYRandom Orbital Sanders
    • PRODUCT TYPEDisc Roll
    • DESCRIPTIONFilm Disc
    • TRADEMARK NAME 2Stikit™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed