
3M™ Stikit™ Paper Disc Roll 735U 5" X NH Ceramic P150 100 discs per roll
Item #: WBB1903394
Not Yet Rated
Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- United Abrasives-Sait
- 3M
- Superior Abrasives
- Norton
3M
- SELECT
- Aluminum Oxide
- Silicon Carbide
- Ceramic Grain
Ceramic Grain
- SELECT
- 150
- 180
- 240
- 320
- P180
- P150
- P220
- P500
- P400
- P240
- P320
- P280
- --
- 220
- 280
P150
Customers Also Viewed
3M™ Stikit™ Paper Disc Roll 735U discs combines long-lasting 3M ceramic/aluminum oxide blend with the convenience of an adhesive backing for a major boost in productivity. Our versatile discs provide an efficient solution for sanding and finishing wood, metals, fiberglass, and other solid surfaces, as well as for blending and finishing on aluminum and carbon steel.
Our 3M™ Stikit™ system is designed for convenience in the workroom, where quick disc changes increase productivity. Disc rolls are an additional time-saver, eliminating the need to remove a liner from the adhesive side of the disc. The mid-weight paper backing offers flexibility for sanding contours, and an anti-loading coat on the abrasive surface helps prevent loading. A resin bond protects the disc from deterioration. 3M™ Stikit™ discs are used with a random orbital sander fitted with a Stikit disc pad (both sold separately). Our 3M™ ceramic abrasive grain is a ceramic mineral designed using a 3M process to enhance toughness and hardness of the grain. For increased performance, 3M™ Stikit™ Paper Disc Roll 735U products feature aluminum oxide blended with 3M™ Ceramic Abrasive Grain for one of the most durable, longest-lasting abrasives available. Ceramic abrasives are engineered to cut fast and handle intense heat and stress. Ceramic/aluminum oxide blend surpasses aluminum oxide abrasives in cut-rate and durability, making this product an excellent choice for whitewood sanding and finishing applications, as well as random orbital sanding on metal substrates. 3M™ Stikit™ discs are high-quality, coated abrasive products with a pressure sensitive adhesive coating on the backside to allow easy application and removal. A PSA disc must be pressed onto a backup pad (also called a disc pad and sold separately) that is attached to a disc sander, random orbital sander, or stationary disc sander. Stikit disc rolls make it easy to tear off a single disc and eliminate the need to remove a liner. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the abrasive grains and the bond. The load-resistant coating prevents wood dust, paint particles, and other debris from prematurely clogging the surface of the disc, optimizing cut-rate and disc life.
Product Specifications
- BRAND3M
- ABRASIVE MATERIALCeramic Grain
- GRITP150
- GRADEVery Fine
- DIAMETER INCHES5
- BACKING MATERIALPaper
- BACKING WEIGHTC Weight
- COAT TYPEOpen
- COLORPurple
- SERIES735U
- MANUFACTURER ID60440269334
- UPC00051111512326
- APPLICATIONBlending, Finishing, Orbital Sanding, Prepping Metal Prior To Paint
- TOOL COMPATIBILITYRandom Orbital Sanders
- DISC TYPEPSA Disc
- TRADEMARK NAME 2Stikit
- MANUFACTURERS PART NUMBER60440269334
There are no questions for this product.

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping
$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00

3M™ Stikit™ Paper Disc Roll 735U 5" X NH Ceramic P150 100 discs per roll
$30.95
- Product Information
- Customer Review
- Product Q&A
- Accessories