
3M™ Stikit™ Paper Disc Roll 236U 5" X NH Aluminum Oxide P500 100 discs per roll - Pkg Qty 4
Item #: WBB1903613
Not Yet Rated
Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- United Abrasives-Sait
- 3M
- Superior Abrasives
- Norton
3M
- SELECT
- Aluminum Oxide
- Silicon Carbide
- Ceramic Grain
Aluminum Oxide
- SELECT
- 150
- 180
- 240
- 320
- P180
- P150
- P220
- P500
- P400
- P240
- P320
- P280
- --
- 220
- 280
P500
Customers Also Viewed
3M™ Stikit™ Paper Disc Roll 236U offers a versatile disc with a convenient adhesive backing ready for quick and easy attachment to a 3M™ Stikit™ backup pad (sold separately). The roll offers quick access to a disc and eliminates disc liners. The disc features a strong, C-weight paper backing that resists wear during aggressive sanding.
The open-coat construction and load-resistant coating help prevent clogging to maximize cut and the useful life of the disc. 3M™ Stikit™ Paper Disc Roll 236U can be used for sanding and finishing on many different surfaces, such as paint, primer, softwood, metal, plastic, hard and soft composites, and fiberglass. Our 3M™ Stikit™ discs are designed to handle a wide range of sanding and finishing needs. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to the backup pad, and remove cleanly, leaving an uncontaminated surface for the next disc. The Stikit™ disc should be used in conjunction with our 3M™ Stikit™ backup pad (also called a disc pad and sold separately) that is attached to a disc sander, random orbital sander, or stationary disc sander. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. 3M™ Stikit™ Paper Discs feature a load-resistant coating that allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the surface of the disc and hinder sanding ability. An open coat means the abrasive grains are spaced slightly apart so that dust can escape rather than loading the cutting edge of the grains, thereby optimizing cut-rate and disc life.
Product Specifications
- BRAND3M
- ABRASIVE MATERIALAluminum Oxide
- GRITP500
- GRADEVery Fine
- DIAMETER INCHES5
- BACKING MATERIALPaper
- BACKING WEIGHTC Weight
- COAT TYPEOpen
- COLORGold
- SERIES236U
- MANUFACTURER ID60440272387
- UPC00051141555492
- APPLICATIONAoem Finish Prep/Repair, Blending, Finishing, Orbital Sanding
- TOOL COMPATIBILITYRandom Orbital Sanders
- DISC TYPEPSA Disc
- TRADEMARK NAME 2Stikit
- MANUFACTURERS PART NUMBER60440272387
There are no questions for this product.

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50
Item #: B297806
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50
Item #: B297783
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen
Item #: 754250L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$29.95

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens
Item #: B554075
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$2.95

3M™ Stikit™ Paper Disc Roll 236U 5" X NH Aluminum Oxide P500 100 discs per roll - Pkg Qty 4
$38.95
- Product Information
- Customer Review
- Product Q&A
- Accessories