Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 39834 Abrasive Flap Disc 7" x 5/8 - 11" 60 Grit Aluminum Oxide - Pkg Qty 10
See all 1,017 items in product family

CGW Abrasives 39834 Abrasive Flap Disc 7" x 5/8 - 11" 60 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB298316

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 10

Price: $102.50
Product Information
Customer Review
Product Q&A
CGW Abrasives 39834 Abrasive Flap Disc 7" x 5/8 - 11" 60 Grit Aluminum Oxide

  • Active grinding agent provides cool cutting
  • Polyester heat treated backing is recommended for universal use and provides rapid stock removal and extremely long life
  • Applications: Deburring, Deflashing, General Purpose, Rust Removal, Snagging
  • Applicable Materials: Composites, Ferrous & Non-Ferrous Metals, Plastics, Soft & Hard Wood
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8 - 11
    • MAXIMUM RPM8,600
    • WHEEL TYPET27
    • APPLICATIONDeburring, Deflashing, General Purpose, Rust Removal, Snagging
    • SUGGESTED USEComposites, Ferrous & Non-Ferrous Metals, Plastics, Soft & Hard Wood
    • PACKAGE QUANTITY1
    • USED WITHRight Angle Grinder/Sander
    • MANUFACTURERS PART NUMBER39834

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!