Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 48332 Resin Fibre Disc 7" DIA 36 Grit Silicon Carbide - Pkg Qty 25
See all 214 items in product family

CGW Abrasives 48332 Resin Fibre Disc 7" DIA 36 Grit Silicon Carbide - Pkg Qty 25

Item #: WBB294866

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.97 each

Sold in packages of 25

Price: $24.25
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 48332 Resin Fibre Disc 7" DIA 36 Grit Silicon Carbide

  • Aggressive cutting action with a smooth finish on titanium, fiberglass, plastics, and masonry products
  • Applications: Rough Surfaces
  • Applicable Materials: Fiberglass, Masonry, Plastics, Titanium
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT36
    • GRADEExtra Coarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM8600
    • APPLICATIONRough Surfaces
    • TOOL COMPATIBILITYRight Angle Grinders
    • DISC TYPEFiber Disc
    • SUGGESTED USEFiberglass, Masonry, Plastics, Titanium
    • PACKAGE QUANTITY25
    • USED WITHRight Angle Grinder/Sander
    • MANUFACTURERS PART NUMBER48332

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed