Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 48538 Resin Fibre Disc 7" DIA 24 Grit Aluminum Oxide - Pkg Qty 50
See all 617 items in product family

CGW Abrasives 48538 Resin Fibre Disc 7" DIA 24 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB294934

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.42 each

Sold in packages of 50

Price: $71.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 48538 Resin Fibre Disc 7" DIA 24 Grit Aluminum Oxide

  • The tightening clamp on the spindle prevents the product from curling, as the product is very sensitive to humidity
  • Applications: Deburring, Deflashing, Rust Removal, Snagging
  • Applicable Materials: Non-Ferrous Metals, Wood, Plastics
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM8600
    • UPC655332485386
    • APPLICATIONDeburring, Deflashing, Rust Removal, Snagging
    • TOOL COMPATIBILITYRight Angle Grinders
    • SUGGESTED USENon-Ferrous Metals, Wood, Plastics
    • PACKAGE QUANTITY50
    • USED WITHRight Angle Grinder/Sander
    • MANUFACTURERS PART NUMBER48538
    • WEIGHT LBS0.15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!