Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 48033 Resin Fibre Disc 7" DIA 150 Grit Aluminum Oxide - Pkg Qty 25
See all 617 items in product family

CGW Abrasives 48033 Resin Fibre Disc 7" DIA 150 Grit Aluminum Oxide - Pkg Qty 25

Item #: WBB294648

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.84 each

Sold in packages of 25

Price: $21.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 48033 Resin Fibre Disc 7" DIA 150 Grit Aluminum Oxide

  • Closed coat aluminum oxide with a vulcanized fiber backing for maximum performance
  • Applications: Blending, Removing
  • Applicable Materials: Body Fillers, Ferrous Metals, Fiberglass, Paint, Plastics
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT150
    • GRADEVery Fine
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM8600
    • APPLICATIONBlending, Removing
    • TOOL COMPATIBILITYRight Angle Grinders
    • USED WITHRight Angle Grinder/Sander
    • SUGGESTED USEBody Fillers, Ferrous Metals, Fiberglass, Paint, Plastics
    • MANUFACTURERS PART NUMBER48033

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!