Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 71219 Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 80 Grit Zirconium - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 502 items in product family

United Abrasives - Sait 71219 Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 80 Grit Zirconium - Pkg Qty 10

Item #: WBB2233061

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.80 each

Sold in packages of 10

Price: $58.00
Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 71219 Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 80 Grit Zirconium

Type 27 regular density flap disc - fiberglass backing. General purpose, premium zirconium grain on cotton backing which provide long life and high stock removal. Resists loading on aluminum. Contaminant free. Made in U.S.A.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALZirconium
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES5/8
    • THREAD SIZE5/8-11 INT
    • MAXIMUM RPM13300
    • BACKING MATERIALFiberglass
    • BONDING TYPEResin
    • WHEEL TYPEType 27
    • SERIESEncore
    • UPC699053712192
    • APPLICATIONMetal, Stainless, & Aluminum
    • TOOL COMPATIBILITYAngle Grinders
    • THICKNESS INCHES DECIMALS--
    • MANUFACTURERS PART NUMBER71219
    • THICKNESS INCHES FRACTIONS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!