Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 71221 Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 120 Grit Zirconium - Pkg Qty 10

United Abrasives - Sait 71221 Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 120 Grit Zirconium - Pkg Qty 10

Item #: WBB2233062

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.80 ea.

Price: $58.00 / Pkg of 10

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 71221 Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 120 Grit Zirconium

Type 27 regular density flap disc - fiberglass backing. General purpose, premium zirconium grain on cotton backing which provide long life and high stock removal. Resists loading on aluminum. Contaminant free. Made in U.S.A.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALZirconium
  • GRIT120
  • GRADEFine
  • DIAMETER INCHES4-1/2
  • CENTER HOLE DIAMETER INCHES5/8
  • THREAD SIZE5/8-11 INT
  • MAXIMUM RPM13300
  • BACKING MATERIALFiberglass
  • BONDING TYPEResin
  • WHEEL TYPEType 27
  • SERIESEncore
  • UPC699053712215
  • APPLICATIONMetal, Stainless, & Aluminum
  • TOOL COMPATIBILITYAngle Grinders
  • THICKNESS INCHES DECIMALS--
  • THICKNESS INCHES FRACTIONS--
  • MANUFACTURERS PART NUMBER71221
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

United Abrasives - Sait 71231 Encore Flap Disc T27 Encore 5"x 7/8" 120 Grit Zirconium - Pkg Qty 10

Item #: B2233611

Not Yet Rated

Usually ships in 2 to 5 days

$47.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 71221 Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 120 Grit Zirconium - Pkg Qty 10

United Abrasives - Sait 71221 Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 120 Grit Zirconium - Pkg Qty 10

Item #: WBB2233062

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant