Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 72221 Flap Disc T27 Ovation Attacker + 5-1/2"x 7/8" 40 Grit Zirconium - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 502 items in product family

United Abrasives - Sait 72221 Flap Disc T27 Ovation Attacker + 5-1/2"x 7/8" 40 Grit Zirconium - Pkg Qty 10

Item #: WBB2233048

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.70 each

Sold in packages of 10

Promotion Price: $57.00
Product Information
Customer Review
Product Q&A
United Abrasives - Sait 72221 Flap Disc T27 Ovation Attacker + 5-1/2"x 7/8" 40 Grit Zirconium

Type 27 high density flap disc - hard plastic backing - premium zirconium grain on a durable polyester-cotton backing provide a fast cut and long life. Contaminant free - Made in U.S.A.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALZirconium
    • GRIT40
    • GRADECoarse
    • DIAMETER INCHES5-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAXIMUM RPM12200
    • BACKING MATERIALPlastic
    • BONDING TYPEResin
    • WHEEL TYPEType 27
    • SERIESOvation Attacker +
    • UPC699053722214
    • APPLICATIONMetal, Stainless, & Aluminum
    • TOOL COMPATIBILITYAngle Grinders
    • THICKNESS INCHES DECIMALS--
    • MANUFACTURERS PART NUMBER72221
    • THICKNESS INCHES FRACTIONS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!