Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 72245 Encore Flap Disc Type 29 5 " x 7/8" 40 Grit Zirconium - Pkg Qty 10

United Abrasives - Sait 72245 Encore Flap Disc Type 29 5 " x 7/8" 40 Grit Zirconium - Pkg Qty 10

Item #: WBB2233219

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • CGW Abrasives
  • United Abrasives-Sait

United Abrasives-Sait

  • SELECT
  • Zirconia
  • Ceramic Grain
  • Coated & Non-Woven
  • Aluminum Oxide
  • Zirconium

Zirconium

$4.79 ea.

Price: $47.90 / Pkg of 10

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 72245 Encore Flap Disc Type 29 5 " x 7/8" 40 Grit Zirconium

Type 29 regular density flap disc - hard plastic backing. Premium zirconium grain on a durable polyester-cotton backing provides fast cutting action and long life. Contaminant free - Made in U.S.A.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALZirconium
  • GRIT40
  • GRADECoarse
  • DIAMETER INCHES5
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM12200
  • BACKING MATERIALPlastic
  • BONDING TYPEResin
  • SERIESEncore
  • UPC699053722450
  • TOOL COMPATIBILITYAngle Grinders
  • DISC TYPEFlap Disc
  • TYPET29
  • SUGGESTED USEMetal, Stainless, Aluminum
  • MANUFACTURERS PART NUMBER72245
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 72245 Encore Flap Disc Type 29 5 " x 7/8" 40 Grit Zirconium - Pkg Qty 10

United Abrasives - Sait 72245 Encore Flap Disc Type 29 5 " x 7/8" 40 Grit Zirconium - Pkg Qty 10

Item #: WBB2233219

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant