Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 72359 Encore Flap Disc Type 29 5 " x 5/8"-11 80 Grit Ceramic - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 166 items in product family

United Abrasives - Sait 72359 Encore Flap Disc Type 29 5 " x 5/8"-11 80 Grit Ceramic - Pkg Qty 10

Item #: WBB2233766

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.70 each

Sold in packages of 10

Price: $77.00
Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 72359 Encore Flap Disc Type 29 5 " x 5/8"-11 80 Grit Ceramic

Type 29 regular density flap disc - hard plastic backing. High performance, premium ceramic grain on a durable polyester-cotton backing provides high stock removal and extra long life. Contaminant free - Made in U.S.A.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALCeramic Grain
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES5
    • CENTER HOLE DIAMETER INCHES5/8
    • THREAD SIZE5/8-11
    • MAXIMUM RPM12200
    • BACKING MATERIALPlastic
    • BONDING TYPEResin
    • SERIESEncore
    • UPC699053723594
    • TOOL COMPATIBILITYAngle Grinders
    • DISC TYPEFlap Disc
    • SUGGESTED USEMetal, Stainless
    • MANUFACTURERS PART NUMBER72359
    • TYPET29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!