Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 77726 Grind/Finish Flap Disc T29 5 " x 7/8" 80 Grit Coated & Non-Woven - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 166 items in product family

United Abrasives - Sait 77726 Grind/Finish Flap Disc T29 5 " x 7/8" 80 Grit Coated & Non-Woven - Pkg Qty 10

Item #: WBB2233220

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.00 each

Sold in packages of 10

Price: $150.00
Product Information
Customer Review
Product Q&A
United Abrasives - Sait 77726 Grind/Finish Flap Disc T29 5 " x 7/8" 80 Grit Coated & Non-Woven

Type 29 grind & finish flap disc. Combines coated and non-woven abrasives which allows you to "Grind & Finish" with one product reducing time and labor. Cushioned grinding effect allows for effortless blending and finishing of contoured work pieces.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALCoated & Non-Woven
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES5
    • CENTER HOLE DIAMETER INCHES7/8
    • MAXIMUM RPM12200
    • BACKING MATERIALFiberglass
    • BONDING TYPEResin
    • SERIESGrind/Finish
    • UPC699053777269
    • TOOL COMPATIBILITYAngle Grinders
    • DISC TYPEFlap Disc
    • TYPET29
    • SUGGESTED USEMetal, Stainless
    • MANUFACTURERS PART NUMBER77726

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!