Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 31182 Abrasive Flap Disc 7" x 5/8 - 11" 40 Grit Zirconia - Pkg Qty 10
See all 302 items in product family

CGW Abrasives 31182 Abrasive Flap Disc 7" x 5/8 - 11" 40 Grit Zirconia - Pkg Qty 10

Item #: WBB293783

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.00 each

Sold in packages of 10

Price: $100.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 31182 Abrasive Flap Disc 7" x 5/8 - 11" 40 Grit Zirconia

  • Polyester heat treated backing and active grinding aid contains active grinding agents to lubricate the grain. This allows the Zirconia to break down with light pressure
  • For stainless steel applications but also excels on carbon based metals
  • Applications: Deburring, Deflashing, Light Pressure, Rust Removal, Snagging
  • Applicable Materials: Ferrous & Non-Ferrous Metals, High Tensile Alloys, Non-Ferrous Metals, Plastics, Stainless Steel, Woods
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT40
    • GRADECoarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM8600
    • UPC655332311821
    • APPLICATIONDeburring, Deflashing, Light Pressure, Rust Removal, Snagging
    • TOOL COMPATIBILITYRight Angle Grinders
    • DISC TYPEFlap Disc
    • SUGGESTED USEFerrous & Non-Ferrous Metals, High Tensile Alloys, Non-Ferrous Metals, Plastics
    • PACKAGE QUANTITY1
    • USED WITHRight Angle Grinder/Sander
    • MANUFACTURERS PART NUMBER31182
    • TYPET27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!