Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 70026 Surface Conditioning Discs, Hook & Loop 8" Course Grit Aluminum Oxide - Pkg Qty 10
See all 67 items in product family

CGW Abrasives 70026 Surface Conditioning Discs, Hook & Loop 8" Course Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB298529

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.50 each

Sold in packages of 10

Price: $75.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 70026 Surface Conditioning Discs, Hook & Loop 8" Course Grit Aluminum Oxide

  • Designed for long working life and resists loading
  • Impregnated with abrasive grain for fast material remova
  • Applications: Finish Welds, Removes Burrs & Rust
  • Applicable Materials: Aluminum, Fibre Glass, Plastic, Stainless Steel, Steel, Titanium, Glass Fibre
  • Used With: Right Angle Grinder

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT--
    • GRADECoarse
    • DIAMETER INCHES8
    • MAX RPM4800
    • COLORGold
    • APPLICATIONFinish Welds, Removes Burrs, Rust
    • TOOL COMPATIBILITYRight Angle Grinders
    • DISC TYPEHook & Loop Disc
    • SUGGESTED USEAluminum, Fibre Glass, Plastic, Stainless Steel, Steel, Titanium, Glass Fibre
    • USED WITHRight Angle Grinder
    • MANUFACTURERS PART NUMBER70026

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed