Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 36338 Abrasive Flap Disc 5" x 5/8 - 11" 60 Grit Zirconia - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 1,017 items in product family

CGW Abrasives 36338 Abrasive Flap Disc 5" x 5/8 - 11" 60 Grit Zirconia - Pkg Qty 10

Item #: WBB561655

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.80 each

Sold in packages of 10

Price: $68.00
Product Information
Customer Review
Product Q&A
CGW Abrasives 36338 Abrasive Flap Disc 5" x 5/8 - 11" 60 Grit Zirconia

See the work through the disc. Ideal for blending and finishing

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES5
    • CENTER HOLE DIAMETER INCHES5/8-11
    • MAXIMUM RPM12,200
    • WHEEL TYPET27
    • UPC655332363387
    • ARBOR SIZE INCHES5/8-11
    • PACKAGE QUANTITY1
    • DESCRIPTIONZ-Thru Flap Disc
    • MANUFACTURERS PART NUMBER36338
    • TYPERegular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!