Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 43271 Abrasive Flap Disc 7" x 5/8 - 11" 36 Grit Aluminum - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 1,017 items in product family

CGW Abrasives 43271 Abrasive Flap Disc 7" x 5/8 - 11" 36 Grit Aluminum - Pkg Qty 10

Item #: WBB561650

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.30 each

Sold in packages of 10

Price: $93.00
Product Information
Customer Review
Product Q&A
CGW Abrasives 43271 Abrasive Flap Disc 7" x 5/8 - 11" 36 Grit Aluminum

Premium disc w/calcium stearate coating for cooler working on soft materials

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum
    • GRIT36
    • GRADEExtra Coarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES5/8-11
    • MAXIMUM RPM8,600
    • WHEEL TYPET29
    • UPC655332432717
    • MANUFACTURERS PART NUMBER43271
    • ARBOR SIZE INCHES5/8-11
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!