Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Fiber Disc 381C 4-1/2" x 7/8" 24 Grit - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 345 items in product family

3M™ Fiber Disc 381C 4-1/2" x 7/8" 24 Grit - Pkg Qty 25

Item #: WBB2177867

Sold By: globalindustrial.com

Available on or around 09/01/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.21 each

Sold in packages of 25

Price: $30.25
Product Information
Customer Review
Product Q&A
3M™ Fiber Disc 381C 4-1/2" x 7/8" 24 Grit

3M™ Fiber Discs are ideal for fast cutting when grinding and blending and offer a variety of performance levels and sizes to fit your metalworking needs. Fiber discs offer great performance for many jobs. Refer to 3M™ Fiber Disc Selection Guide to select the performance level and size for your job.

Applications include: Blending, Grinding, Weld Removal & Finishing

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM13300
    • BACKING MATERIALFiber
    • COAT TYPEClosed
    • COLORBrown
    • SERIES381C
    • MANUFACTURER ID60440205312
    • UPC00051144775958
    • APPLICATIONBlending, Grinding, Weld Removal, Finishing
    • TOOL COMPATIBILITYRight Angle Grinders
    • DISC TYPEFiber Disc
    • MANUFACTURERS PART NUMBER60440205312

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed