Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Fiber Disc 785C 7" x 7/8" 36 Grit - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 240 items in product family

3M™ Fiber Disc 785C 7" x 7/8" 36 Grit - Pkg Qty 100

Item #: WBB2177854

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.15 each

Sold in packages of 100

Price: $315.00
Product Information
Customer Review
Product Q&A
Accessories
3M™ Fiber Disc 785C 7" x 7/8" 36 Grit

Our 3M™ Fiber Disc 785C incorporates a grinding aid to keep the work piece cooler, protecting heat-sensitive alloys from heat damage and reducing re-work. These features along with a stiff fiber backing offer increased productivity for heavy-duty grinding on all metals, including stainless steel. For optimal performance, the disc should be used with a face plate of the appropriate density for the application lighter density face plate for lighter weight grinding applications, and a harder density face plate for more heavyweight grinding applications. Using the correct face plate for the application ensures that the abrasive mineral will fracture as it should, maximizing the life of the abrasive. Face plates are sold separately. Our 3M™ Ceramic Abrasive Grain is designed to enhance hardness and toughness of the mineral. For increased performance, 785C products feature aluminum oxide blended with 3M ceramic abrasive grain, yielding excellent performance on any metal. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic/aluminum oxide blends surpass regular aluminum oxide abrasives in cut-rate and durability, making them an excellent choice for difficult grinding applications. Fiber discs are heavy-duty discs ideal for weld removal, grinding, and blending large and small areas of metal surfaces. They feature a tough, stiff backing that resist wear and can handle tough grinding applications.

Applications are Blending, Grinding, Weld Removal & Finishing Metal Fabrication.

Industries Include Metal Fabrication.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALCeramic Grain
    • GRIT36
    • GRADEExtra Coarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM8600
    • MAX SPEED80 MPS
    • BACKING MATERIALFiber
    • COAT TYPEClosed
    • COLOROrange
    • SERIES785C
    • MANUFACTURER ID60440206435
    • UPC00051144139361
    • APPLICATIONBlending, Grinding, Weld Removal, Finishing
    • TOOL COMPATIBILITYRight Angle Grinders
    • DISC TYPEFiber Disc
    • MANUFACTURERS PART NUMBER60440206435

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed