Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Green Corps Roloc™ Disc 264F 3" Diameter Aluminum Oxide 50 Grit 25 Per Box - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 290 items in product family

3M™ Green Corps Roloc™ Disc 264F 3" Diameter Aluminum Oxide 50 Grit 25 Per Box - Pkg Qty 10

Item #: WBB296653

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $460.40 Save up to 5%
$43.95 each

Sold in packages of 10

Price: $439.50
Product Information
Customer Review
Product Q&A
3M™ Green Corps Roloc™ Disc 264F 3" Diameter Aluminum Oxide 50 Grit Grit

Regardless of your grinding and finishing applications, 3M can help with its full line of quality coated and bonded abrasives. Belts, discs, sheets, rolls, wheels and specialty items in a limitless combination of minerals, backings, and bonds offer solutions from a name you can trust. Generally used for hard to reach areas in paint, rust, and weld removal. Handy quick change tool for disc grinding which fits any standard 1/4 in drill or air tool.

Applications include: Coating Removal, Gasket Removal, Metal Shaping, Oxide Removal, Paint Removal, Rust Removal, Spot Weld Cutting

Applications are Coating Removal, Gasket Removal, Metal Shaping, Oxide Removal, Paint Removal, Rust Removal, Spot Weld Cutting.

Industries Include Automotive.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKGreen Corps
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT50
    • GRADECoarse
    • DIAMETER INCHES3
    • ATTACHMENT TYPE--
    • MAX RPM25000
    • COLORGreen
    • SERIES264F
    • MANUFACTURER ID60650006319
    • UPC00051131014060
    • APPLICATIONCoating Removal, Gasket Removal, Metal Shaping, Oxide Removal, Paint Removal
    • DISC TYPEQuick Change Disc
    • MANUFACTURERS PART NUMBER60650006319

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed