Take 15% off your entire order!

Offer applied at checkout

Merit 66623340049 Abrasotex Non-Woven Quick-Change Disc 2" Dia. VF Grit Aluminum Oxide Type III - Pkg Qty 50

Merit 66623340049 Abrasotex Non-Woven Quick-Change Disc 2" Dia. VF Grit Aluminum Oxide Type III - Pkg Qty 50

Item #: WBB2202479

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Extra Coarse
  • Fine
  • Coarse
  • Very Fine

Very Fine

$1.29 ea.

Minimum Quantity: 2

Price: $64.50 / Pkg of 50

Save $3.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Merit 66623340049 Abrasotex Non-Woven Quick-Change Disc 2" Dia. VF Grit Aluminum Oxide Type III

Features:

  • For surface blending
  • 20% higher cut rate and 50% better performance than competitors
  • Proprietary Clean Bond resin technology eliminates smear


Applications are: Die Grinding

Product Specifications

  • BRANDMerit
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT--
  • GRADEVery Fine
  • DIAMETER INCHES2
  • ATTACHMENT TYPETR
  • MAXIMUM RPM30000
  • BACKING MATERIALSurface Conditioning
  • COLORBlue
  • SERIESAbrasotex
  • UPC666233400491
  • APPLICATIONDie Grinding
  • TOOL COMPATIBILITYDie Grinders
  • WARRANTY1 Year
  • DISC TYPEQuick Change Disc
  • TYPET3
  • MANUFACTURERS PART NUMBER66623340049
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Merit 66623340049 Abrasotex Non-Woven Quick-Change Disc 2" Dia. VF Grit Aluminum Oxide Type III - Pkg Qty 50

Merit 66623340049 Abrasotex Non-Woven Quick-Change Disc 2" Dia. VF Grit Aluminum Oxide Type III - Pkg Qty 50

Item #: WBB2202479

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant