Take 15% off your entire order!

Offer applied at checkout

Norton 66261013403 Bear-Tex Non-Woven Quick-Change Disc 3" Dia. XCS Grit Silicon Carbide Type III - Pkg Qty 10

Norton 66261013403 Bear-Tex Non-Woven Quick-Change Disc 3" Dia. XCS Grit Silicon Carbide Type III - Pkg Qty 10

Item #: WBB2202345

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.90 ea.

Price: $79.00 / Pkg of 10

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 66261013403 Bear-Tex Non-Woven Quick-Change Disc 3" Dia. XCS Grit Silicon Carbide Type III

Features:

  • Fast aggressive cutting action
  • Open web minimal loading
  • Long life and improved finish
  • Ideal for removing coating on a variety of materials


Applications are: Die Grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALSilicon Carbide
  • GRIT--
  • GRADEExtra Coarse
  • DIAMETER INCHES3
  • ATTACHMENT TYPETR
  • MAXIMUM RPM20000
  • BACKING MATERIALRapid Strip
  • COLORBlack
  • SERIESBear-Tex
  • UPC662610134034
  • APPLICATIONDie Grinding
  • TOOL COMPATIBILITYDie Grinders
  • WARRANTY1 Year
  • DISC TYPEQuick Change Disc
  • TYPET3
  • MANUFACTURERS PART NUMBER66261013403
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261013403 Bear-Tex Non-Woven Quick-Change Disc 3" Dia. XCS Grit Silicon Carbide Type III - Pkg Qty 10

Norton 66261013403 Bear-Tex Non-Woven Quick-Change Disc 3" Dia. XCS Grit Silicon Carbide Type III - Pkg Qty 10

Item #: WBB2202345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant