Take 15% off your entire order!

Offer applied at checkout

Norton 66261043379 Blaze Quick-Change Cloth Disc 1-1/2" Dia. 120 Grit Seeded Gel Ceramic Type II - Pkg Qty 100

Norton 66261043379 Blaze Quick-Change Cloth Disc 1-1/2" Dia. 120 Grit Seeded Gel Ceramic Type II - Pkg Qty 100

Item #: WBB2202223

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Norton
  • Merit

Norton

  • SELECT
  • Aluminum Oxide
  • Seeded Gel Ceramic

Seeded Gel Ceramic

  • SELECT
  • --
  • 120

120

$1.00 ea.

Price: $100.00 / Pkg of 100

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 66261043379 Blaze Quick-Change Cloth Disc 1-1/2" Dia. 120 Grit Seeded Gel Ceramic Type II

Features:

  • Industry's fastest cut rate on SS and exotic materials
  • 100% ceramic 0Significant cut rate/life over blended products
  • Grain treatment reduces heat


Applications are: Die Grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALSeeded Gel Ceramic
  • GRIT120
  • GRADEFine
  • DIAMETER INCHES1-1/2
  • ATTACHMENT TYPETS
  • MAXIMUM RPM30000
  • BACKING MATERIALPolyester
  • COAT TYPEClosed
  • COLOROrange
  • SERIESBlaze
  • UPC662610433793
  • APPLICATIONDie Grinding
  • TOOL COMPATIBILITYDie Grinders
  • WARRANTY1 Year
  • DISC TYPEQuick Change Disc
  • TYPET2
  • MANUFACTURERS PART NUMBER66261043379
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261043379 Blaze Quick-Change Cloth Disc 1-1/2" Dia. 120 Grit Seeded Gel Ceramic Type II - Pkg Qty 100

Norton 66261043379 Blaze Quick-Change Cloth Disc 1-1/2" Dia. 120 Grit Seeded Gel Ceramic Type II - Pkg Qty 100

Item #: WBB2202223

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant