Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Norton 66261131566 Paper H&L Disc 6" Dia. P80 Grit Aluminum Oxide - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Norton 66261131566 Paper H&L Disc 6" Dia. P80 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2202413

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.98 each

Sold in packages of 100

Price: $98.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Norton 66261131566 Paper H&L Disc 6" Dia. P80 Grit Aluminum Oxide

Features:

  • Premium A/O
  • Superior life, cut rate, consistent finish
  • Resist loading
  • No color transfer
  • Easy disc mounting
  • Vacuum holes for max dust extraction


Applications are: Medium-to-light material removal, deburring, blending, cleaning, finishing, and polishing

Documents

Documents are in PDF format

Product Specifications

    • BRANDNorton
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP80
    • GRADEMedium
    • DIAMETER INCHES6
    • MAX RPM15000
    • BACKING MATERIALAnti Loading Paper
    • BACKING WEIGHTB
    • COAT TYPEOpen
    • COLORBrown
    • UPC662611315661
    • APPLICATIONMedium-To-Light Material Removal, Deburring, Blending, Cleaning, Finishing
    • TOOL COMPATIBILITYOrbital and Rotary Sanders
    • WARRANTY1 Year
    • DISC TYPEHook & Loop Disc
    • MANUFACTURERS PART NUMBER66261131566

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!