Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Norton 66261138584 Neon Fiber Disc 9-1/8" x 7/8" Zirconia Alumina 24 Grit - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 240 items in product family

Norton 66261138584 Neon Fiber Disc 9-1/8" x 7/8" Zirconia Alumina 24 Grit - Pkg Qty 25

Item #: WBB2202277

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.85 each

Sold in packages of 25

Price: $121.25

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Norton 66261138584 Neon Fiber Disc 9-1/8" x 7/8" Zirconia Alumina 24 Grit

The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Blended ceramic alumina and zirconia alumina. Fast, aggressive cutting on stainless and low carbon steels. Extended life. Reduced heat and loading.

Applications are: Right angle grinding

Documents

Documents are in PDF format

Product Specifications

    • BRANDNorton
    • ABRASIVE MATERIALZirconia Alumina
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES9-1/8
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM6600
    • BACKING MATERIALFiber
    • BACKING WEIGHTFIB3
    • COAT TYPEClosed
    • COLORBlue
    • SERIESBlueFire
    • UPC662611385848
    • APPLICATIONRight Angle Grinding
    • TOOL COMPATIBILITYRight Angle Grinders
    • WARRANTY1 Year
    • DISC TYPEFiber Disc
    • MANUFACTURERS PART NUMBER66261138584

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!