discount codeFree shipping over 300

Applied at checkout

Norton 66261149821 Paper PSA Disc Roll 5" Dia. P400 Grit Aluminum Oxide 100 Disc Per Roll

Norton 66261149821 Paper PSA Disc Roll 5" Dia. P400 Grit Aluminum Oxide 100 Disc Per Roll

Item #: WBB2203008

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • United Abrasives-Sait
  • 3M™
  • Superior Abrasives
  • Norton

Norton

  • SELECT
  • Aluminum Oxide
  • Silicon Carbide
  • Ceramic Grain

Aluminum Oxide

  • SELECT
  • 150
  • 180
  • 240
  • 320
  • P400
  • P180
  • P150
  • P220
  • P280
  • P240
  • P500
  • P320
  • --
  • 220
  • 280

P400

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $26.95

Quantity

Popular item in this category

Customers Also Viewed

Norton 66261149821 Paper PSA Disc Roll 5" Dia. P400 Grit Aluminum Oxide

Features:

  • A/O abrasive for fast cut and consistent finish
  • Reduced loading for the longest usable life
  • Easy application, removal, and dispensing


Applications are: Sanding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALAluminum Oxide
  • GRITP400
  • GRADEVery Fine
  • DIAMETER INCHES5
  • MAXIMUM RPM15000
  • BACKING MATERIALAnti Loading Paper
  • BACKING WEIGHTC
  • COAT TYPEOpen
  • COLORGold
  • UPC662611498210
  • APPLICATIONSanding
  • TOOL COMPATIBILITYRandom Orbital Sanders, Stationary Disc Sanders
  • WARRANTY1 Year
  • DISC TYPEPSA Disc
  • MANUFACTURERS PART NUMBER66261149821
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261149821 Paper PSA Disc Roll 5" Dia. P400 Grit Aluminum Oxide 100 Disc Per Roll

Norton 66261149821 Paper PSA Disc Roll 5" Dia. P400 Grit Aluminum Oxide 100 Disc Per Roll

Item #: WBB2203008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top