discount codeFree shipping over 300

Applied at checkout

Norton 66261149838 Paper PSA Disc Roll 6" Dia. P180 Grit Aluminum Oxide 100 Disc Per Roll

Norton 66261149838 Paper PSA Disc Roll 6" Dia. P180 Grit Aluminum Oxide 100 Disc Per Roll

Item #: WBB2202944

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Aluminum Oxide
  • Silicon Carbide

Aluminum Oxide

  • SELECT
  • P280
  • P220
  • P240
  • P180
  • P320
  • P150
  • P400

P180

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $34.95

Quantity

Popular item in this category

Customers Also Viewed

Norton 66261149838 Paper PSA Disc Roll 6" Dia. P180 Grit Aluminum Oxide

Features:

  • A/O abrasive for fast cut and consistent finish
  • Reduced loading for the longest usable life
  • Easy application, removal, and dispensing


Applications are: Sanding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALAluminum Oxide
  • GRITP180
  • GRADEVery Fine
  • DIAMETER INCHES6
  • MAXIMUM RPM15000
  • BACKING MATERIALAnti Loading Paper
  • BACKING WEIGHTC
  • COAT TYPEOpen
  • COLORGold
  • UPC662611498388
  • APPLICATIONSanding
  • TOOL COMPATIBILITYRandom Orbital Sanders, Stationary Disc Sanders
  • WARRANTY1 Year
  • DISC TYPEPSA Disc
  • MANUFACTURERS PART NUMBER66261149838
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Sheila

    Date: January 28, 2019

    Great disc
    Your review:
    These were great!
    Pros:
    These were a perfect asset to our disc collection. They work great.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261149838 Paper PSA Disc Roll 6" Dia. P180 Grit Aluminum Oxide 100 Disc Per Roll

Norton 66261149838 Paper PSA Disc Roll 6" Dia. P180 Grit Aluminum Oxide 100 Disc Per Roll

Item #: WBB2202944

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top