Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Norton 66261149906 Paper H&L Disc 5" Dia. P100 Grit Aluminum Oxide - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 198 items in product family

Norton 66261149906 Paper H&L Disc 5" Dia. P100 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2202598

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.40 each

Sold in packages of 100

Price: $40.00
Product Information
Customer Review
Product Q&A
Norton 66261149906 Paper H&L Disc 5" Dia. P100 Grit Aluminum Oxide

Features:

  • A/O for increased life, fast cut rate, consistent finish
  • Reduced loading
  • Easy disc mounting and changing
  • Vacuum holes for maximum dust extraction


Applications are: Medium-to-light material removal, deburring, blending, cleaning, finishing, and polishing

Documents

Documents are in PDF format

Product Specifications

    • BRANDNorton
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP100
    • GRADEFine
    • DIAMETER INCHES5
    • MAX RPM15000
    • BACKING MATERIALAnti Loading Paper
    • BACKING WEIGHTC
    • COAT TYPEOpen
    • COLORGold
    • UPC662611499064
    • APPLICATIONMedium-To-Light Material Removal, Deburring, Blending, Cleaning, Finishing
    • TOOL COMPATIBILITYOrbital and Rotary Sanders
    • WARRANTY1 Year
    • DISC TYPEHook & Loop Disc
    • MANUFACTURERS PART NUMBER66261149906

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed