discount codeFree shipping over 300

Applied at checkout

Norton 66261149916 Paper H&L Disc 6" Dia. P80 Grit Aluminum Oxide - Pkg Qty 100

Norton 66261149916 Paper H&L Disc 6" Dia. P80 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2202412

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $0.60

$0.48 ea.

Clearance Price: $48.00 / Pkg of 100

Quantity

Popular item in this category

Customers Also Viewed

Norton 66261149916 Paper H&L Disc 6" Dia. P80 Grit Aluminum Oxide

Features:

  • A/O for increased life, fast cut rate, consistent finish
  • Reduced loading
  • Easy disc mounting and changing
  • Vacuum holes for maximum dust extraction


Applications are: Medium-to-light material removal, deburring, blending, cleaning, finishing, and polishing

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALAluminum Oxide
  • GRITP80
  • GRADEMedium
  • DIAMETER INCHES6
  • MAXIMUM RPM15000
  • BACKING MATERIALAnti Loading Paper
  • BACKING WEIGHTC
  • COAT TYPEOpen
  • COLORGold
  • UPC662611499163
  • APPLICATIONMedium-To-Light Material Removal, Deburring, Blending, Cleaning, Finishing
  • TOOL COMPATIBILITYOrbital and Rotary Sanders
  • WARRANTY1 Year
  • DISC TYPEHook & Loop Disc
  • MANUFACTURERS PART NUMBER66261149916
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261149916 Paper H&L Disc 6" Dia. P80 Grit Aluminum Oxide - Pkg Qty 100

Norton 66261149916 Paper H&L Disc 6" Dia. P80 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2202412

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top